Shop All Traffic Signs
Tapco
School Crossing Sign, 36" x 36", DG3
Mfr # 373-05074
Zoro # G9410937
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapco
- MFR # 373-05074
- Zoro # G9410937
- Country of Origin United States
- Category Traffic Signs
Details
Item | School Crossing Sign,36" x 36",DG3 |
Description
School Crossing Sign,36 In. x 36 In.,DG3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANNER Work Boot, 21210-9.5D Acadia 8" Black, PR (098397212519)
- CONDOR Collared Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (30C566)
- ERGODYNE Econo Breakaway Mesh Vest, Orange, 2XL/3XL (8215BA)
- MCR SAFETY Wizard .28Mm PVC Nylon PVC Fr, S (3003S)
- TAPCO Down Diagnl Rght Arrw Sign, 24" W x 12" H, 373-01757 (373-01757)
- TAPCO Traffic Sign, 36 in Height, 12 in Width, Aluminum, Vertical Rectangle, English (373-05103B)
- TAPCO CHIP Seal Marker, Yellow, 2-Side (566-00050)
- TAPCO Item, 3.5Height, 7.3Width (5785469)
- TAPCO Pedestrian Crossng Sign, 30" x 30", DG3 FY (373-01499)
- TAPCO Traffic Sign with Base, 36 in Height, 12 in Width, Aluminum, Vertical Rectangle, English (373-03140B)
- HY-KO 16In Slow Sign 18" x 18" (A20508)
- Tapco Signs