Shop All LED Message Displays
Tapco
Safe Pace 100, Radar Feedback Sign, Solar, With Dolly
Mfr # 128877
Zoro # G4157058
product price: $5,363.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$5,363.99
Free 30-Day Returns
Key Features
- Legend Your Speed/Digital Display
- Character Height 11 in
- Sign Material Aluminum
- Sign Mounting Style Free Standing
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapco
- MFR # 128877
- Zoro # G4157058
- Country of Origin Canada
- Category LED Message Displays
Dimensions
Character Height | 11 in |
Cabinet Dimensions W x D x H | 29 in x 3-1/2 in x 23 in |
Sign Height | 28 in |
Sign Width | 23 in |
Battery Size | 12.8V |
Solar Panel Dimensions | 15 in x 9 3/4 in |
Enclosure Dimensions | 21 1/2 in x 3 1/2 inx15 3/4 in |
Description
LED Radar Speed Display Sign, LED Sign Type Speed Monitor Sign, Series Safe Pace 100, Sign Legend Your Speed/Digital Display, Sign Header Text Color Black, Sign Legend Style Text, Background Color White, MUTCD Compliant Sign No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OBERON Rubber Electrical Glove Kits (GLVKT-BRC2-1408)
- MSA SAFETY Climbing Hard Hat, Type 1, Class E, Ratchet (4-Point) (10194798)
- MCR SAFETY Polyurethane Gloves, X-Large, Gray, PR (9672XL)
- REFRIGIWEAR Blue Iron-Tuff™ Jacket size 4XL (0358RNAV4XL)
- TAPCO LED Stop Sign 30" W, 30" H (2180-00209)
- TAPCO Radar Speed Monitor Sign, Aluminum, 29x23 (138841)
- TAPCO Radar Speed Monitor Sign, Aluminum, 29x23 (138840)
- TAPCO LED Warning Systems, Aluminum, 36" x 30 (600084)
- TAPCO LED Traffic Signal Light, Red/Ylw/Green (116880)
- TAPCO LED Stop Sign, Stop, Aluminum, 36" x 36 (2180-00208)
- TAPCO LED Traffic Sign, 36" 36" H (2180-00232)
- Tapco Signs