Shop All LED Message Displays
Tapco
Radar Speed Monitor Sign, Aluminum, 29x23
Mfr # 138891
Zoro # G7681455
product price: $3,092.99
/ea
Free Shipping & Returns
$3,092.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Your Speed
- Sign Material Aluminum
- Character Height 12 in
- Sign Mounting Style Bracket
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapco
- MFR # 138891
- Zoro # G7681455
- Country of Origin Canada
- Category LED Message Displays
Dimensions
Character Height | 12 in |
Cabinet Dimensions W x D x H | 23 in x 17-1/4 in x 5-5/8 in |
Sign Width | 23 in |
Sign Height | 29 in |
Enclosure Dimensions | 23 in x 5 5/8 in x 17 1/4 in |
Description
Radar Speed Monitor Signs, LED Sign Type Speed Monitor Sign, Series Evolution 12, Sign Legend Your Speed, Sign Header Text Color Black, Sign Legend Style Text, Background Color White, MUTCD Compliant Sign Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Coated Gloves, 11, PR (S1DC-05-011)
- SIGNMISSION OSHA Sign, Pinch Point Bilingual, 5in X 3.5in Decal, 3.5" W, 5" L, Spanish, OS-DS-D-35-VS-1716 (OS-DS-D-35-VS-1716)
- CONDOR Vertical Cylinder Storage, Capacity 18 (5CHL3)
- PIONEER Sleeved Vest, Polyester, Hi-Vis Yellow, 4XL (V1023560U-4XL)
- TAPCO Custom Backlit Sign, 2-1/4" Lx7" Wx7" H (140061)
- TAPCO LED Stop Sign 30" W, 30" H (2180-00209)
- TAPCO Horizontal Traffic Signal Light (143467)
- TAPCO Radar Speed Monitor Sign, Aluminum, 29x23 (138841)
- TAPCO Vertical Traffic Signal Light (143468)
- TAPCO LED Traffic Sign, 30" W, 30" (2180-00214)
- NMC Virtual Led Sign Projector: Stop (VSP2)
- Tapco LED Message Displays