Shop All LED Message Displays
Tapco
Radar Speed Monitor Sign, Aluminum, 29x23
Mfr # 138890
Zoro # G7681430
product price: $4,066.99
/ea
Free Shipping & Returns
$4,066.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Your Speed
- Character Height 12 in
- Sign Material Aluminum
- Sign Mounting Style Bracket
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapco
- MFR # 138890
- Zoro # G7681430
- Country of Origin Canada
- Category LED Message Displays
Dimensions
Character Height | 12 in |
Cabinet Dimensions W x D x H | 23 in x 17-1/4 in x 5-5/8 in |
Sign Height | 29 in |
Sign Width | 23 in |
Solar Panel Dimensions | 27 in x 25 in |
Battery Size | 12.8V |
Enclosure Dimensions | 23 in x 5 5/8 in x 17 1/4 in |
Description
Radar Speed Monitor Signs, LED Sign Type Speed Monitor Sign, Series Evolution 12, Sign Legend Your Speed, Sign Header Text Color Black, Sign Legend Style Text, Background Color White, MUTCD Compliant Sign Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN PERMALIGHT Photoluminescent Aluminum 'Left' L-Shaped Step Marker (83-60027)
- RADIANS Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, L, 1 PR (RWG532L)
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/Beige, XL, PR (484T56)
- ANSELL 17" Chemical Resistant Gloves, Natural Rubber Latex, 10-1/2, 1 PR (87-104)
- TAPCO Blinkersign, R1-1, 30in, Stop, DG3, Red, 110VAC (2180-00203)
- TAPCO LED Traffic Sign, 30" W, 30" (2180-00214)
- TAPCO Safe Pace 100, Radar Feedback Sign, Solar, White Face (1485-00071)
- TAPCO Radar Speed Monitor Sign, Aluminum, 29x23 (138841)
- TAPCO LED Stop Sign, Stop, Aluminum, 36" x 36 (2180-00208)
- TAPCO Horizontal Traffic Signal Light (143467)
- CM GLOBAL Custom Backlit Sign, 22-1/2" L, Plastic (VH-01-RL)
- Tapco LED Message Displays