Shop All LED Message Displays
Tapco
Radar Speed Monitor Sign, Aluminum, 29x23
Mfr # 138841
Zoro # G7681385
product price: $3,216.99
/ea
Free Shipping & Returns
$3,216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Your Speed
- Character Height 11 in
- Sign Material Aluminum
- Sign Mounting Style Bracket
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapco
- MFR # 138841
- Zoro # G7681385
- Country of Origin Canada
- Category LED Message Displays
Dimensions
Character Height | 11 in |
Cabinet Dimensions W x D x H | 23 in x 17-1/4 in x 5-5/8 in |
Sign Height | 29 in |
Sign Width | 23 in |
Enclosure Dimensions | 23 in x 5 5/8 in x 17 1/4 in |
Description
Radar Speed Monitor Signs, LED Sign Type Speed Monitor Sign, Series Evolution 11, Sign Legend Your Speed, Sign Header Text Color Black, Sign Legend Style Text, Background Color White, MUTCD Compliant Sign No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR 18" Chemical Resistant Gloves, Nitrile, 11, 1 PR (2YEK8)
- BRADY Danger Sign, 2-1/4X4-1/2", R and BK/WHT (89173)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (S3700X)
- SURE GRIP Gloves, Hotmill DBL Side, PR, PK12, M (SKC/C2NBWM)
- TAPCO LED Warning Systems, Aluminum, 36" x 30 (600084)
- TAPCO LED Traffic Sign, 30" W, 30" (2180-00214)
- TAPCO LED Stop Sign 30" W, 30" H (2180-00209)
- TAPCO Blinkersign, R1-1, 30in, Stop, DG3, Red, 110VAC (2180-00203)
- TAPCO Custom Backlit Sign, 2-1/4" Lx7" Wx7" H (140061)
- TAPCO Horizontal Traffic Signal Light (143467)
- TAPCO LED Traffic Signal Light, Red/Ylw/Green (116880)
- Tapco Signs