Shop All LED Message Displays
Tapco
Radar Speed Monitor Sign, Aluminum, 29x23
Mfr # 138840
Zoro # G7681464
product price: $3,571.99
/ea
Free Shipping & Returns
$3,571.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Your Speed
- Sign Material Aluminum
- Character Height 11 in
- Sign Mounting Style Bracket
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapco
- MFR # 138840
- Zoro # G7681464
- Country of Origin Canada
- Category LED Message Displays
Dimensions
Character Height | 11 in |
Sign Height | 29 in |
Sign Width | 23 in |
Cabinet Dimensions W x D x H | 23 in x 17-1/4 in x 5-5/8 in |
Battery Size | 12.8V |
Solar Panel Dimensions | 15 in x 9 3/4 in |
Enclosure Dimensions | 23 in x 5 5/8 in x 17 1/4 in |
Description
Radar Speed Monitor Signs, LED Sign Type Speed Monitor Sign, Series Evolution 11, Sign Legend Your Speed (Lowest 5 mph), Sign Header Text Color Black, Sign Legend Style Text, Background Color White, MUTCD Compliant Sign No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Blue, 65 FPM (125XBRMB120A)
- BULLDOG Safety Glasses, Clear, Full Frame (EHF10S)
- MILWAUKEE TOOL Free-Flex Work Gloves - 2X-Large, 2X-Large, Red/Black (48-22-8714)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, L, 1 PR (92783L)
- TAPCO Horizontal Traffic Signal Light (143467)
- TAPCO LED Traffic Signal Light, Red/Ylw/Green (116880)
- TAPCO LED Warning Systems, Aluminum, 36" x 30 (600084)
- TAPCO LED Traffic Sign, 36" 36" H (2180-00232)
- TAPCO Custom Backlit Sign, 2-1/4" Lx7" Wx7" H (140061)
- TAPCO Blinkersign, R1-1, 30in, Stop, DG3, Red, 110VAC (2180-00203)
- COSCO LED "OPEN" Sign- 10 1/2: x 20 1/8"- Red & Blue Graphics (CO30598)
- Tapco LED Message Displays