Shop All Sign Post Accessories
Tapco
Portable Sign Base
Mfr # 373-00889
Zoro # G702696829
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8.2
- Length 18.4
- Width 18.4
- Outside Diameter 58.7
- Material Concrete
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapco
- MFR # 373-00889
- Zoro # G702696829
- Country of Origin United States
- Category Sign Post Accessories
Dimensions
Height | 8.2 |
Length | 18.4 |
Width | 18.4 |
Outside Diameter | 58.7 |
Details
Material | Concrete |
Description
Portable Sign Base easily accepts U-channel, 2-3/8" O.D. round or 2" square sign posts. Concrete base weighs 59 lb.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Roller Buckle Belt, Brown, 38" L, 1-1/2" W (A000556220109)
- INDUSTRIAL SCIENTIFIC Dilution Tube For Use With Sampling Pum (17041740)
- HELLY HANSEN Rain Jacket with Hood, Navy, XL (70317_590-XL)
- PRIMELINE TOOLS 4 in. House Letter B, Diecast, Brass Finish (2 Pack) (MP4293)
- TAPCO Street Sign Cross Piece Bracket, 12 In (037-00226)
- TAPCO Street Sign Mounting Bracket, 16 In (037-00008)
- TAPCO Street Sign Mounting Bracket, Round, 9 In (037-00022)
- TAPCO Sign Mounting Brackets, 36 In. L, PR (037-00011)
- TAPCO Street Sign Mounting Bracket, Round, 12 In (037-00224)
- TAPCO Sign Bracket, U-Channel, 180 Degree (037-00050)
- CONDOR Radiation Slide Sign Insert, 8"W, 1-1/2" H, 487C89 (487C89)
- Tapco Sign Post Accessories