Shop All Pavement Markings
This Product is Discontinued
Tapco
Pavement Marker, White, 1 Way, 2 In., PK250 (Discontinued)
Mfr # 102209BXK
Zoro # G4935664
Free Shipping & Returns
This Product is Discontinued
Key Features
- Installation Method Adhesive Pad
- Color White
- Direction 1 Way
- Length 2 in
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tapco
- MFR # 102209BXK
- Zoro # G4935664
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 2 in |
Width | 4 in |
Height | 3/4 in |
Dimensions (L x W x H) | 4 in x 2 in x 3/4 in |
Details
Item | Temporary Pavement Marker |
Installation Method | Adhesive Pad |
Color | White |
Direction | 1 Way |
Material | Plastic |
Includes Installation Hardware | No |
Lens Material | Acrylic |
Reflective Direction | One-Way |
Body Material | Plastic |
Reflective Grade | Reflective |
Body Color | White |
Installation Type | Temporary |
Brand & Series | TAPCO |
Installation Surface | Asphalt, Concrete |
Product Type | Raised Pavement Marker |
Lens Color | White |
Finish | Glossy |
Description
Temporary Pavement Marker, Product Type Raised Pavement Marker, Body Color White, Overall Height 3/4 in, Overall Length 4 in, Overall Width 2 in, Reflective Direction One-Way, Installation Type Temporary, Installation Surface Asphalt, Concrete, Reflective Grade Reflective, Includes Installation Hardware No, Installation Method Adhesive Pad, Standards Meets Federal and State Requirements Where Applicable, Lens Color White, Body Material Plastic, Finish Glossy, Lens Material Acrylic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.