Shop All Traffic Signs
Tapco
No Texting Traffic Sign, 24 in Height, 18 in Width, Aluminum, Vertical Rectangle, English
Mfr # 101895
Zoro # G4292578
original price:
$104.50
36% off
new price: $66.15
/ea
$66.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend No Texting While Driving It's The Law
- Width 18 in
- Height 24 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapco
- MFR # 101895
- Zoro # G4292578
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 18 in |
Height | 24 in |
Mounting Hole Dia. | 0.375 in |
Description
No Texting Traffic Sign, Height 24 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV65 Type R Class 2 Heavy Duty Surveyor with Zipper (SV65-2ZOM-XL)
- MONTOUR LINE White Picket Event Fence Panel Kit, (1 Panel, 2 Posts) (FN-PKT-KIT-WH-55-01)
- IRONCLAD PERFORMANCE WEAR TIG Welding Glove-Cowhide leather palm gives durability. Protects against burns and medium heat, XL (WTIG-05-XL)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, 18 in Length, Equine - Supplemental (A-1218 Equine - Supplemental)
- TAPCO Item, 3.5Height, 7.3Width (5785469)
- TAPCO High Speed Limit 25 Sign, 24" x 30", HIP (373-02533)
- TAPCO Traffic Sign with Base, 36 in Height, 12 in Width, Aluminum, Vertical Rectangle, English (373-03140B)
- TAPCO Down Diagnl Rght Arrw Sign, 24" W x 12" H, 373-01757 (373-01757)
- TAPCO Ahead Sign, 24" x 12", DG3 FYG (373-01758)
- TAPCO Pedestrian Crossing Sign, 24" x 24", DG3 (373-03671)
- BRADY Roll-Up Road Construction Sign, 48 in H, 48 in W, Mesh, Diamond, English, 57033 (57033)
- Tapco Signs