Shop All Mailbox Accessories
This Product is Discontinued
Tapco
Mailbox Post, Silver, Powder Coated, In Ground, Classic (Discontinued)
Mfr # 034-00211
Zoro # G4312211
Free Shipping & Returns
This Product is Discontinued
Key Features
- Mounting In Ground
- Type Classic
- Color Silver
- Finish Powder Coated
- For Use With Mfr. No. 034-00115
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapco
- MFR # 034-00211
- Zoro # G4312211
- Country of Origin United States
- Category Mailbox Accessories
Dimensions
Height | 48 in |
Depth | 12 in |
Width | 9 in |
Details
Item | Mailbox Post |
Mounting | In Ground |
Type | Classic |
Color | Silver |
Finish | Powder Coated |
For Use With | Mfr. No. 034-00115 |
Post Material | Steel |
Post Thickness | 2 in |
Includes | Tek Screw, Soil V-Loc(R), Bracket |
Description
Mailbox Post, Type Classic, Color Silver, Height 48 In., Depth 12 In., Width 9 In., Mounting In-Ground, Finish Powder Coated, For Use With Mfr. No. 034-00115, Post Material Steel, Post Thickness 2 In., Includes Tek Screw, Soil V-Loc(r), Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.