Shop All Mailboxes
Tapco
Mailbox, Black, Type 1
Mfr # 034-00115
Zoro # G4968476
original price:
$45.59
10% off
new price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Type 1
- Color Black
- Height 9 1/2 in
- Width 6 1/2 in
- Box Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 9 1/2 in |
Width | 6 1/2 in |
Depth | 19 in |
Details
Item | Mailbox |
Type | Type 1 |
Color | Black |
Box Material | Steel |
Net Weight | 3 lb |
Description
Mailbox, Type 1, Color Black, Height 9-1/2 In., Depth 19 In., Width 6-1/2 In., Box Material Steel, Net Weight 3 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC Pen Retractable, Medium 1.0 mm, Blue PK12 (BICVCG11BE)
- HEATHROW SCIENTIFIC Dual-Tip Sharpie Marker Set, PK8 (HS15094)
- QUARTET Whiteboard Spray Cleaner for Dry Erase Boards, 17 oz Spray Bottle (550E)
- SEALER SALES Foot Switch for TEW Auto Sealer (FS-TEW)
- TAPCO Large Mailbox, Black, Type 2 (166-00029)
- SPECIAL LITE Special Lite SCB-1015-SPK-591-VG Berkshire Curbside with Tacoma Mailbox Post Unit; Verde Green (SCB-1015_SPK-591-VG)
- SOLAR GROUP Solar Group 0143362 Heavy Duty Medium Premium Mail Box - 11 x 8.75 x 22.875 in. - Black (143362)
- ARCHITECTURAL MAILBOXES Oasis Eclipse Post Mount Locking Mailbox Pewter (6400P-R-10)
- ACHLA DESIGNS Achla B-10 Leafy Leaf Mail Box Bracket (B-10)
- SPECIAL LITE PRODUCTS Floral Curbside Mailbox with Two Doors, White (SCF-1003-TD-WH)
- SOLAR GROUP Solar Group 236686 Reliant Locking Mailbox; White (236686)
- Tapco Mailboxes