Shop All Toggle Switches
Tapco
Lighted Toggle Switch, 120V, Green/Red LED
Mfr # 113632
Zoro # G8493326
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Function On/Off/On
- Contact Form SPDT
- Number of Connections 3
- LED Color Green/Red
- Power Requirements 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapco
- MFR # 113632
- Zoro # G8493326
- Country of Origin United States
- Category Toggle Switches
Dimensions
Cabinet Dimensions W x D x H | 2-3/4" x 1" x 4-1/2" |
Mounting Hole Diameter | 0.05 in |
Details
Switch Function | On/Off/On |
Contact Form | SPDT |
Number of Connections | 3 |
LED Color | Green/Red |
Item | Toggle Switch |
Power Requirements | 120V |
Sign Material | Stainless Steel |
Special Features | Green/Red Indicator Lamps |
AC Contact Rating | 0.9 A @ 120 V |
Housing Material | Stainless Steel |
Features | Single Gang |
Includes | Brushed Stainless Steel Cover Plate |
Product Type | Toggle Switch |
IP Rating | Not Rated |
Number of Poles | 1 |
Switch Function Configuration | On/Off/On |
Terminal Connection Type | 6 in Wire Leads |
Number of Positions | 3 |
Operator Illumination Style | Indicator Lights |
Description
Toggle Switch, Contact Form SPDT, Number of Connections 3, Switch Function On/Off/On, AC Contact Rating 0.9 A @ 120 V, DC Contact Rating Not Applicable, Special Features Green/Red Indicator Lamps, Includes Brushed Stainless Steel Cover Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Electriduct Metal Cable Shield Cord Cover (CSX-MET-5)
- ZORO SELECT Channel Connecting Plate, Gold (V346Y)
- SCHNEIDER ELECTRIC Single phase relay, Harmony Solid State Relays, 40A, panel mount, DC switching, thermal pad, input 3.5 to 32V DC, output 1 to 150V DC (SSP1D440BDT)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 18 A (LC2D18B7)
- TAPCO Toggle Switch, On/Off, DPST (128374)
- BRYANT Toggle Switch, General Purpose AC, Single Pole, 20A 120/277V AC, Back and Side Wired, Ivory (4901I)
- HONEYWELL Toggle Switch, DPDT, 6 Connections, Momentary On/Maintained Off/Momentary On, 1/2 hp, 10A @ 277V AC (2TL1-7)
- HONEYWELL Toggle Switch, SPST, 2 Connections, Maintained On/Maintained Off, 1 hp, 15A @ 277V AC (1TL1-2)
- HONEYWELL Toggle Switch ON-ON 4PDT 15A @ 277V Screw Terminals (4TL1-3D)
- LEVITON Quiet Grounded Toggle Ivory 15A 3-Way Switch (214-01453-02I)
- LINEMASTER Switch, Foot, Guard (522-F28)
- Tapco Toggle Switches