Shop All Traffic Barricades
Tapco
Leg Frame Folding Barricade, 64 in H, 72 in L, 72 in W, Orange/White
Mfr # 142348
Zoro # G000720318
product price: $417.99
/ea
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange/White
- Material Plastic
- Height 64 in
- Weight 30 lb
- Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapco
- MFR # 142348
- Zoro # G000720318
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 64 in |
Length | 72 in |
Width | 72 in |
Reflective Bottom Panel Size | 96 x 8 in |
Reflective Top Panel Size | 96 x 8 in |
Panel Width | 1 in |
Overall Height | 64 in |
Storage Size Length | 72 in |
Storage Size Width | 3 in |
Overall Length | 72 in |
Overall Depth | 48 in |
Panel Length | 6 ft |
Panel Height | 8 in |
Barricade Height | 64 in |
Barricade Width | 72 in |
Width x Height | 72 in x 64 in |
Depth | 48 in |
Top Panel Height | 8 in |
Description
Folding Barricade, Accepts Weight Cartridge Yes, Style Leg Frame, Empty Weight 17 lb, Type Type III, Barricade Color Orange/White, Fillable No, Overall Depth 48 in, Overall Height 64 in, Overall Length 72 in, Legend Striped, Interlocking No, Includes (3) 6 ft Sheeted Barricade Boards and Frame, Frame Material HDPE, Panel Material HDPE, Standards FHWA Acceptance Letter WZ-173, MASH, WZ-244, WZ-336, Foldable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFENDER SAFETY DSG-ENG-01, Nitrile Disposable Gloves, 3.5 Mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (DSG-ENG-01-S)
- CONDOR Powdered Finger Cots, White, M, Pk1440 (30D248)
- ATLANTIC PACKAGING Standard T-Shirt Bag (ACR00852)
- LYLE Decal, Warning Stealing, 14 x 10", Sign Legend Text Color: Black (LCU6-0144-RD_14X10)
- TAPCO 6.4 H, 41.7 L, 18.7 W, Red (2770-00001)
- TAPCO Delineator Post, Rebounder, 28", Reflective (6605135)
- TAPCO Delineator Post, Rebounder, 36", Reflective (6605134)
- TAPCO In-Street Crosswalk Sign, Yield, with rubber base (1636-00010)
- PLASTICADE Barricade, Type III, PP/Telspar, 8 ft., HIP (3308-HIP-DRILL-KIT)
- PLASTICS R UNIQUE Parking Block, Standard, 6 ft., Gray, Spikes (S6PBGTRUE-SPIKES)
- PLASTICADE A-Frame Barricade, 1-8 ft., I-Beam, EG (203-A8EG)
- Tapco Traffic Barricades