Shop All Traffic Barricades
Tapco
Leg Frame Folding Barricade, 64 in H, 72 in L, 72 in W, Orange/White
Mfr # 142347
Zoro # G300720278
product price: $390.99
/ea
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange/White
- Material Plastic
- Height 64 in
- Weight 30 lb
- Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapco
- MFR # 142347
- Zoro # G300720278
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 64 in |
Length | 72 in |
Width | 72 in |
Reflective Bottom Panel Size | 96 x 8 in |
Reflective Top Panel Size | 96 x 8 in |
Overall Length | 72 in |
Panel Height | 8 in |
Overall Depth | 48 in |
Storage Size Width | 3 in |
Panel Width | 1 in |
Storage Size Length | 72 in |
Overall Height | 64 in |
Panel Length | 6 ft |
Width x Height | 72 in x 64 in |
Barricade Width | 72 in |
Barricade Height | 64 in |
Depth | 48 in |
Top Panel Height | 8 in |
Description
Folding Barricade, Accepts Weight Cartridge Yes, Style Leg Frame, Empty Weight 17 lb, Type Type III, Barricade Color Orange/White, Fillable No, Overall Depth 48 in, Overall Height 64 in, Overall Length 72 in, Legend Striped, Interlocking No, Includes (3) 6 ft Sheeted Barricade Boards and Frame, Frame Material HDPE, Panel Material HDPE, Standards FHWA Acceptance Letter WZ-173, MASH, WZ-244, WZ-336, Foldable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Size S, Black, PR (IEX-MIG-02-S)
- IRONCLAD PERFORMANCE WEAR Knit Gloves, Sizes M/8, 10 L, PR (SKC5SN-03-M)
- CONDOR Collared Disposable Coveralls, 25 PK, Blue, Polypropylene, Zipper (26W808)
- BRADY Vehicle Placard, Misc. Hazard. Materials (63455)
- TAPCO 6.4 H, 41.7 L, 18.7 W, Red (2770-00001)
- TAPCO In-Street Crosswalk Sign, Yield, with rubber base (1636-00010)
- TAPCO Delineator Post, Rebounder, 36", Reflective (6605134)
- TAPCO Delineator Post, Rebounder, 28", Reflective (6605135)
- ZORO SELECT Traffic Cone, 10 lb., Lime Cone Color (RS90045CT-LIME)
- QUEUE SOLUTIONS ConePro 600, Yellow, 40' Red/White NO PARKING Belt (CP600Y-RWNP400)
- MR. CHAIN Traffic Cone Kit, UV Inhibited Polyethylene, Green (93214-6)
- Tapco Traffic Barricades