Shop All LED Message Displays
Tapco
LED Warning Systems, Aluminum, 36" x 30
Mfr # 600084
Zoro # G9149671
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$7,548.99
Free 30-Day Returns
Key Features
- Housing Material Aluminum
- Character Height 32 in
- Includes (2) Push Button Activation,(2) Self Contained Control Cabinets, (2) Solar Panels, (2) Batteries
- Sign Width 30 in
- Series BlinkerSign
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tapco
- MFR # 600084
- Zoro # G9149671
- Country of Origin United States
- Category LED Message Displays
Dimensions
Character Height | 32 in |
Sign Width | 30 in |
Cabinet Dimensions W x D x H | 22 in x 5-13/64 in x 15-13/32 in |
Sign Height | 29 in |
Battery Size | 12V |
Solar Panel Dimensions | 22 1/2 in x 15 1/4 in |
Mounting Hole Dia. | 0.375 in |
Description
LED Warning Systems, LED Sign Type Crossing Sign, Series BlinkerSign, Sign Legend No Legend, Sign Header Text Color Black, Sign Legend Style Symbol, Background Color Fluorescent Yellow-Green, MUTCD Compliant Sign Yes, MUTCD Code W11-2, MUTCD Sign Description Pedestrian Crossing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, White, Labels/Roll: Continuous (J20C-4000-2569)
- KISHIGO Medium Class 2 High Visibility Vest, Orange (1055-M)
- ZORO SELECT Traffic Cone Sign, ABS plastic, 10 1/2 in H, 12 1/2 in L, 5/16 in W, Black/Orange (03-550-SLT)
- ZORO SELECT Warning Tape, Checkered, Black/Yellow, 2" W (9NMH5)
- TAPCO LED Stop Sign, Stop, Aluminum, 36" x 36 (2180-00208)
- TAPCO LED Traffic Signal Light, Red/Ylw/Green (116880)
- TAPCO Safe Pace 100, Radar Feedback Sign, Solar, With Dolly (128877)
- TAPCO Radar Speed Monitor Sign, Aluminum, 29x23 (138840)
- TAPCO LED Traffic Sign, 30" W, 30" (2180-00214)
- TAPCO Safe Pace 100, Radar Feedback Sign, Solar, White Face (1485-00071)
- NMC Virtual Led Sign Projector: Exit (VSP3)
- Tapco Signs