Shop All LED Message Displays
Tapco
LED Traffic Signal Light, Red/Ylw/Green
Mfr # 116880
Zoro # G6492534
product price: $1,099.99
/ea
Free Shipping & Returns
$1,099.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Height 5 in
- LED Color Red/Yellow/Green
- Housing Material Aluminum
- Cabinet Dimensions W x D x H 21 in x 7 in x 5-1/2 in
- Power Requirements 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapco
- MFR # 116880
- Zoro # G6492534
- Country of Origin United States
- Category LED Message Displays
Dimensions
Character Height | 5 in |
Cabinet Dimensions W x D x H | 21 in x 7 in x 5-1/2 in |
Sign Height | 24 in |
Enclosure Dimensions | 21 in x 7 in x 5 1/2 in |
Description
LED Traffic Signal Light, LED Sign Type Traffic Controller Signal, Series TCL Series Indicator Dots, Sign Legend No Legend
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cut-Resistant Gloves, Hook-and-Loop, L, PR (42-623BO/9L)
- HONEYWELL ENVIRONMENTAL HowardLeig, Ll-1 Laser Lite Single-Use Earplugs, Cordless, 32nrr, Magenta/yellow, 200 Pairs (LL1)
- AVENGER SAFETY FOOTWEAR Size 10 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- TENSABARRIER Belt Barrier, Red, Belt Yellow/Black (896-STD-21-MAX-NO-D4X-C)
- TAPCO LED Traffic Sign, 36" 36" H (2180-00232)
- TAPCO Horizontal Traffic Signal Light (143467)
- TAPCO Safe Pace 100, Radar Feedback Sign, Solar, With Dolly (128877)
- TAPCO LED Stop Sign 30" W, 30" H (2180-00209)
- TAPCO LED Traffic Sign, 30" W, 30" (2180-00214)
- TAPCO Custom Backlit Sign, 2-1/4" Lx7" Wx7" H (140061)
- BLINKERSIGNS Blinkersign, R1-1, 24in, Stop, DG3, Red, A/C (2180-C00193)
- Tapco LED Message Displays