Shop All LED Message Displays
Tapco
LED Traffic Sign 36" W, 36" H
Mfr # 2180-00216
Zoro # G4897225
Free Shipping & Returns
$1,706.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Stop Sign Ahead
- Width 36"
- Height 36"
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tapco
- MFR # 2180-00216
- Zoro # G4897225
- Country of Origin United States
- Category LED Message Displays
Dimensions
Width | 36" |
Height | 36" |
Sign Height | 36 in |
Sign Width | 36 in |
Enclosure Dimensions | 23 in x 2 3/8 in |
Solar Panel Dimensions | 14 in x 15 1/2 in |
Mounting Hole Dia. | 0.375 in |
Description
LED Traffic Sign, LED Sign Type Flashing Traffic Control Sign, Sign Legend Stop Sign Ahead, Sign Header Text Color Black, Sign Legend Style Symbol, Background Color Fluorescent Yellow, Red, MUTCD Compliant Sign Yes, MUTCD Code W3-1, MUTCD Sign Description Stop Ahead
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Safety Glasses, Itek Series, Anti-Scratch, Frameless, Frosted Light Blue Temple, Blue Lens (S5860S)
- ANSELL Coveralls, 25 PK, Yellow, Polyethylene, Zipper (68-2300)
- GLOWEAR BY ERGODYNE Hi Vis Bomber Jacket, 3-in-1, Orange, XL (8381)
- FRED SILVER Half Dome Safety Mirror (H-DOME-M36)
- TAPCO LED Warning Systems, Aluminum, 36" x 30 (600084)
- TAPCO Safe Pace 100, Radar Feedback Sign, Solar, White Face (1485-00071)
- TAPCO LED Traffic Sign, 36" 36" H (2180-00232)
- TAPCO Radar Speed Monitor Sign, Aluminum, 29x23 (138890)
- TAPCO LED Traffic Sign, 30" W, 30" (2180-00214)
- TAPCO Radar Speed Monitor Sign, Aluminum, 29x23 (138840)
- NMC Virtual Led Sign Projector: Stop (VSP2)
- Tapco Signs