Shop All LED Message Displays
Tapco
LED Systems, School Crossing, 36" x 36
Mfr # 600092
Zoro # G9149540
product price: $6,484.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$6,484.99
Free 30-Day Returns
Key Features
- Housing Material Aluminum
- Character Height 32 in
- Includes (2) Push Button Activation, (2) Side of Pole Control Cabinets, (2) Solar Panels, (2) Batteries
- Standards FHWA
- Legend School Crossing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapco
- MFR # 600092
- Zoro # G9149540
- Country of Origin United States
- Category LED Message Displays
Dimensions
Character Height | 32 in |
Sign Height | 29 in |
Cabinet Dimensions W x D x H | 22 in x 5-13/64 in x 15-13/32 in |
Sign Width | 36 in |
Solar Panel Dimensions | 22 1/2 in x 15 1/4 in |
Mounting Hole Dia. | 0.375 in |
Battery Size | 12V |
Description
LED Warning Systems, LED Sign Type Crossing Sign, Series BlinkerSign, Sign Legend School Crossing, Sign Header Text Color Black, Sign Legend Style Symbol, Background Color Fluorescent Yellow-Green, MUTCD Compliant Sign Yes, MUTCD Code S1-1, MUTCD Sign Description School Crossing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Floor Sign, Round, English, PSR528 (PSR528)
- MCR SAFETY Safety Glasses, Blue Anti-Scratch (RP218B)
- TINGLEY Size 13 Men's Steel Rubber Boot, Yellow (77253)
- HEXARMOR Chemical Resistant Glove, L, PR (7071-L (9))
- TAPCO Radar Speed Monitor Sign, Aluminum, 29x23 (138840)
- TAPCO Horizontal Traffic Signal Light (143467)
- TAPCO Blinkersign, R1-1, 30in, Stop, DG3, Red, 110VAC (2180-00203)
- TAPCO LED Traffic Signal Light, Red/Ylw/Green (116880)
- TAPCO Radar Speed Monitor Sign, Aluminum, 29x23 (138841)
- TAPCO LED Warning Systems, Aluminum, 36" x 30 (600084)
- NMC Virtual Led Sign Projector (VSP1)
- Tapco Signs