Shop All LED Message Displays
Tapco
LED Sign, Caution, Aluminum, 30" x 30
Mfr # 2180-C00065
Zoro # G6336897
Free Shipping & Returns
$2,054.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend caution
- Green Environmental Attribute Product is Solely Powered by Solar Energy
- MUTCD Code S1-1
- Legend Style Text
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tapco
- MFR # 2180-C00065
- Zoro # G6336897
- Country of Origin United States
- Category LED Message Displays
Dimensions
Sign Height | 30 in |
Sign Width | 30 in |
Width | 30" |
Height | 30" |
Enclosure Dimensions | 23 in x 2 3/8 in |
Solar Panel Dimensions | 14 in x 15 1/2 in |
Mounting Hole Dia. | 0.375 in |
Description
LED Traffic Sign, LED Sign Type Flashing Traffic Control Sign, Sign Legend Caution, Sign Header Text Color Black, Sign Legend Style Text, Background Color Yellow, MUTCD Compliant Sign Yes, MUTCD Code S1-1, MUTCD Sign Description School
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFENDER SAFETY H1-CH Safety Helmet With Visor, Type 1 Class C, ANSI Z89.1 - Yellow (H1-CH-02V)
- SALISBURY Glove Bag For Rubber Gloves 18 Inch (GB118)
- CONDOR Absorbent Boom, Gray, 32 gal., PK4 (35ZR51)
- EMERGENCY ZONE Rope, 3/8"X50Ft, Red (229R)
- TAPCO Safe Pace 100, Radar Feedback Sign, Solar, White Face (1485-00071)
- TAPCO Blinkersign, R1-1, 30in, Stop, DG3, Red, 110VAC (2180-00203)
- TAPCO LED Stop Sign, Stop, Aluminum, 36" x 36 (2180-00208)
- TAPCO LED Stop Sign, Stop, Aluminum, 36" x 36 (2180-00205)
- TAPCO Vertical Traffic Signal Light (143468)
- TAPCO Radar Speed Monitor Sign, Aluminum, 29x23 (138890)
- CM GLOBAL Custom Backlit Sign, 22-1/2" L, Plastic (VH-01-RL)
- Tapco Signs