Shop All LED Message Displays
Tapco
LED Sign, Black/White, Aluminum
Mfr # 1485-00067
Zoro # G4157085
product price: $3,657.99
/ea
Free Shipping & Returns
$3,657.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Your Speed/Digital Display
- Sign Material Aluminum
- Character Height 11 in
- Sign Mounting Style Bracket
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapco
- MFR # 1485-00067
- Zoro # G4157085
- Country of Origin Canada
- Category LED Message Displays
Dimensions
Character Height | 11 in |
Cabinet Dimensions W x D x H | 29 in x 3-1/2 in x 23 in |
Sign Width | 23 in |
Sign Height | 29 in |
Enclosure Dimensions | 21 1/2 in x 3 1/2 inx15 3/4 in |
Description
LED Radar Speed Display Sign, LED Sign Type Speed Monitor Sign, Series Safe Pace 100, Sign Legend Your Speed/Digital Display, Sign Header Text Color Black, Sign Legend Style Text, Background Color White, MUTCD Compliant Sign No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON FNST 2-1/2"x MNPT 3", Hex Nipple BR (FM25F30T)
- SAFEWAZE Arc Flash Full Body Harness: DE 1D, DE MB Chest, TB Legs, XL (020-1286)
- APACHE MILLS Apache Mills Brush & Clean Entrance Mat 3/8in Thick 3' x 10' Navy Blue (0103315053X10)
- APACHE EPDM Pin Lug Gasket, 2" (43081292)
- TAPCO LED Warning Systems, Aluminum, 36" x 30 (600084)
- TAPCO Safe Pace 100, Radar Feedback Sign, Solar, With Dolly (128877)
- TAPCO Radar Speed Monitor Sign, Aluminum, 29x23 (138841)
- TAPCO Radar Speed Monitor Sign, Aluminum, 29x23 (138840)
- TAPCO LED Traffic Sign, 30" W, 30" (2180-00214)
- TAPCO Horizontal Traffic Signal Light (143467)
- CM GLOBAL Custom Backlit Sign, 27-3/4" L, 2-3/4" W (VH-01-RC)
- Tapco LED Message Displays