Shop All LED Message Displays
Tapco
LED Sign, 11 in. Character H, Solar
Mfr # 126998
Zoro # G4157021
product price: $4,150.99
/ea
Free Shipping & Returns
$4,150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Your Speed/Digital Display
- Character Height 11 in
- Sign Material Aluminum
- Sign Mounting Style Bracket
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapco
- MFR # 126998
- Zoro # G4157021
- Country of Origin Canada
- Category LED Message Displays
Dimensions
Character Height | 11 in |
Sign Width | 23 in |
Sign Height | 28 in |
Cabinet Dimensions W x D x H | 29 in x 3-1/2 in x 23 in |
Solar Panel Dimensions | 15 in x 9 3/4 in |
Enclosure Dimensions | 21 1/2 in x 3 1/2 inx15 3/4 in |
Battery Size | 12.8V |
Description
LED Radar Speed Display Sign, LED Sign Type Speed Monitor Sign, Series Safe Pace 100, Sign Legend Your Speed/Digital Display, Sign Header Text Color Black, Sign Legend Style Text, Background Color Yellow, MUTCD Compliant Sign No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOOST EYEWEAR Reading Glasses, Traditional Black Frames, Comfort Spring Loaded Hinges, 6PK (26125)
- REFRIGIWEAR Cold Protection Gloves, Fleece Lining, M (0250RGRAMED)
- PLASTICS R UNIQUE Speed Bump, End Caps, Plastic, 12", PR (12" SB END CAP-SPIKES)
- CONDOR Lockout Tagout Portable Group Lock Box, Steel, Hinged, 13 Padlocks, 6 in x 9 in x 3.5 in, Red (7820)
- TAPCO Radar Speed Monitor Sign, Aluminum, 29x23 (138840)
- TAPCO LED Traffic Sign, 30" W, 30" (2180-00214)
- TAPCO Safe Pace 100, Radar Feedback Sign, Solar, With Dolly (128877)
- TAPCO LED Sign, Forklift, Aluminum, 30" x 30 (2180-C00069)
- TAPCO Custom Backlit Sign, 2-1/4" Lx7" Wx7" H (140061)
- TAPCO LED Stop Sign 30" W, 30" H (2180-00209)
- TECNIQ Red 2" X 6" Pc Sidemarker With Rflctr (TQ S22-RR00-1)
- Tapco LED Message Displays