Shop All LED Message Displays
Tapco
LED Radar Speed Display Sign, Your Speed
Mfr # 140102
Zoro # G7598727
product price: $5,745.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$5,745.99
Free 30-Day Returns
Key Features
- Legend Your Speed
- Character Height 15 in
- Sign Material Aluminum
- Power Requirements Solar
- Sign Height 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapco
- MFR # 140102
- Zoro # G7598727
- Country of Origin Canada
- Category LED Message Displays
Dimensions
Character Height | 15 in |
Sign Height | 42 in |
Sign Width | 30 in |
Cabinet Dimensions W x D x H | 28-1/4 in x 5-5/8 in x 31-5/8 in |
Details
Item | LED Radar Speed Display Sign |
Legend | Your Speed |
Sign Material | Aluminum |
Power Requirements | Solar |
Legend/Background Color | Black/White |
Legend Style | Symbol and Text |
Standards | MUTCD |
Green Environmental Attribute | Product is Solely Powered by Solar Energy |
Housing Material | Polycarbonate |
Includes | Solar Panel, Solar Panel Bracket, Banding Bracket |
LED Color | Red/Yellow |
Description
LED Radar Speed Display Sign
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Head Harness FF-400-04, PK5 (FF-400-04)
- BRADY Label, 4 in Height, 7 in Width (60334)
- ERB SAFETY Safety Glasses, Black Frame, Orange, Orange Scratch-Resistant (16859)
- NMC Danger Face Shield Required Sign, 10 in Height, 14 in Width, Rigid Plastic (D274RB)
- TAPCO Vertical Traffic Signal Light (143468)
- TAPCO LED Stop Sign, Stop, Aluminum, 36" x 36 (2180-00208)
- TAPCO Custom Backlit Sign, 2-1/4" Lx7" Wx7" H (140061)
- TAPCO Blinkersign, S1-1, 30in, School Xing, DG3, FYG, Solar (2180-00202)
- TAPCO Horizontal Traffic Signal Light (143467)
- TAPCO LED Traffic Signal Light, Red/Ylw/Green (116880)
- CM GLOBAL Custom Backlit Sign, 22-1/2" L, Plastic (VH-01-RL)
- Tapco Signs