Shop All LED Message Displays
Tapco
LED Radar Speed Display Sign, Red/Ylw LED
Mfr # 140093
Zoro # G7598307
Free Shipping & Returns
$4,538.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Your Speed/Slow Down
- Sign Material Aluminum
- Character Height 15 in
- Legend Style Text
- Sign Height 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tapco
- MFR # 140093
- Zoro # G7598307
- Country of Origin Canada
- Category LED Message Displays
Dimensions
Character Height | 15 in |
Sign Height | 42 in |
Sign Width | 30 in |
Cabinet Dimensions W x D x H | 28-1/4 in x 5-5/8 in x 31-5/8 in |
Details
Item | LED Radar Speed Display Sign |
Legend | Your Speed/Slow Down |
Sign Material | Aluminum |
Legend Style | Text |
Includes | Banding Bracket |
Housing Material | Polycarbonate |
Standards | MUTCD |
Power Requirements | 100 to 240V AC |
Legend/Background Color | Black/White |
LED Color | Red/Yellow |
Description
LED Radar Speed Display Sign
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, Confined Space Permit Required Bilingual, 7in X 5in Decal, 5" W, 7" H, Spanish (OS-DS-D-57-VS-1092)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, XL, 12PK (9673XL)
- WERMA Warning Light, Yellow, 24VDC, Surface Mount (82930055)
- WEARWELL 60 ft. L x PVC Sponge, 5/8" Thick (442.58X2X60BK)
- TAPCO LED Sign, Forklift, Aluminum, 30" x 30 (2180-C00069)
- TAPCO LED Traffic Signal Light, Red/Ylw/Green (116880)
- TAPCO Custom Backlit Sign, 2-1/4" Lx7" Wx7" H (140061)
- TAPCO Radar Speed Monitor Sign, Aluminum, 29x23 (138840)
- TAPCO Radar Speed Monitor Sign, Aluminum, 29x23 (138841)
- TAPCO LED Stop Sign, Stop, Aluminum, 36" x 36 (2180-00208)
- TAPCO LED Traffic Sign, 36" 36" H (2180-00232)
- Tapco LED Message Displays