Shop All LED Message Displays
Tapco
LED Radar Speed Display Sign, Red/Ylw LED
Mfr # 140091
Zoro # G0193228
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$5,751.99
Free 30-Day Returns
Key Features
- Legend Your Speed/Slow Down
- Sign Material Aluminum
- Character Height 15 in
- Green Environmental Attribute Product is Solely Powered by Solar Energy
- Includes Solar Panel, Solar Panel Bracket, Banding Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tapco
- MFR # 140091
- Zoro # G0193228
- Country of Origin Canada
- Category LED Message Displays
Dimensions
Character Height | 15 in |
Cabinet Dimensions W x D x H | 28-1/4 in x 5-5/8 in x 31-5/8 in |
Sign Height | 42 in |
Sign Width | 30 in |
Details
Item | LED Radar Speed Display Sign |
Legend | Your Speed/Slow Down |
Sign Material | Aluminum |
Green Environmental Attribute | Product is Solely Powered by Solar Energy |
Includes | Solar Panel, Solar Panel Bracket, Banding Bracket |
Power Requirements | Solar |
Housing Material | Polycarbonate |
Standards | MUTCD |
Legend/Background Color | Black/White |
Legend Style | Text |
LED Color | Red/Yellow |
Description
LED Radar Speed Display Sign
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bouffant Cap, White, 21 in. dia., PK1000 (15821W/10)
- ACCUFORM Saf Tag, 5-7/8 x 3-3/8 In, Bk/Grn, Met, PK25 (TSS103PTP)
- MASTER LOCK Lockout Padlock, KD, Yellow, 1-13/16"H (S33YLW)
- GHS SAFETY Wallet Card, Chemical/HAZMAT Trng, PK50 (GHS1015)
- TAPCO LED Warning Systems, Aluminum, 36" x 30 (600084)
- TAPCO Horizontal Traffic Signal Light (143467)
- TAPCO LED Sign, Forklift, Aluminum, 30" x 30 (2180-C00069)
- TAPCO LED Stop Sign, Stop, Aluminum, 36" x 36 (2180-00208)
- TAPCO Radar Speed Monitor Sign, Aluminum, 29x23 (138841)
- TAPCO LED Traffic Sign, 30" W, 30" (2180-00214)
- CM GLOBAL Custom Backlit Sign, 22-1/2" L, Plastic (VH-01-RL)
- Tapco Signs