Shop All LED Message Displays
Tapco
LED Parking Sign 18" W, 7" H
Mfr # 108968
Zoro # G7512705
Free Shipping & Returns
$954.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Open/Closed
- Width 18"
- Height 7"
- Character Height 3 1/2 in
- Sign Mounting Style Mounting Holes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tapco
- MFR # 108968
- Zoro # G7512705
- Country of Origin United States
- Category LED Message Displays
Dimensions
Width | 18" |
Height | 7" |
Character Height | 3 1/2 in |
Cabinet Dimensions W x D x H | 18 in x 2-1/2 in x 7 in |
Sign Width | 18 in |
Sign Height | 36 in |
Mounting Hole Dia. | 0.3125 in |
Enclosure Dimensions | 18 in x 2 1/2 in x 7 in |
Description
LED Parking Sign, LED Sign Type Open/Closed Sign, Series TCL Series, Sign Legend Open/Closed, Sign Header Text Color Green, Red, Sign Legend Style Text, Background Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Leak Diverter Hose Quick Connect (TLS680)
- BRADY Printer Ribbon, 2.36 in W, 984 ft L (SSR4302)
- MECHANIX WEAR Mechanics Impact Gloves, L, Black/Gray, Trek Dry(R)/TPR (MPC-58-010)
- INDUSTRIAL SCIENTIFIC Sampling Tubing Kit, 1/8 in. x 30 ft. (18109207-30)
- TAPCO LED Traffic Sign, 36" 36" H (2180-00232)
- TAPCO LED Stop Sign 30" W, 30" H (2180-00209)
- TAPCO LED Stop Sign, Stop, Aluminum, 36" x 36 (2180-00205)
- TAPCO Vertical Traffic Signal Light (143468)
- TAPCO LED Warning Systems, Aluminum, 36" x 30 (600084)
- TAPCO Radar Speed Monitor Sign, Aluminum, 29x23 (138840)
- HY-KO LED Message Board, PK2 (LED-MB1)
- Tapco LED Message Displays