Shop All LED Message Displays
Tapco
LED Backlit Blankout Parking Sign, 34" W, 7"
Mfr # 108979
Zoro # G5620011
Free Shipping & Returns
$1,224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Open/Closed
- Width 34"
- Height 7"
- Character Height 3 3/4 in
- Sign Mounting Style Mounting Holes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tapco
- MFR # 108979
- Zoro # G5620011
- Country of Origin United States
- Category LED Message Displays
Dimensions
Width | 34" |
Height | 7" |
Character Height | 3 3/4 in |
Sign Width | 34 in |
Sign Height | 30 in |
Cabinet Dimensions W x D x H | 34 in x 2-1/2 in x 7 in |
Mounting Hole Dia. | 0.25 in |
Enclosure Dimensions | 34 in x 2 1/2 in x 7 in |
Description
LED Backlit Blankout Parking Sign, LED Sign Type Open/Closed Sign, Series PHX Series, Sign Legend Open/Closed, Sign Header Text Color Green, Red, Sign Legend Style Text, Background Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINCO Men's Outdoor Work Gloves Yellow XL 1 pair (1927-XL)
- ACCUFORM Exit Sign, English, 10 in W, 7 in H, Plastic, Yellow (MEXT916GP)
- PIP Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, L, 12PK (34-875/L)
- ZORO SELECT Store-Boards™, 68x30 in, Black/Red, Max-Duty Aluminum (34GN28)
- TAPCO Horizontal Traffic Signal Light (143467)
- TAPCO LED Warning Systems, Aluminum, 36" x 30 (600084)
- TAPCO LED Traffic Sign, 30" W, 30" (2180-00214)
- TAPCO LED Stop Sign, Stop, Aluminum, 36" x 36 (2180-00208)
- TAPCO Blinkersign, R1-1, 30in, Stop, DG3, Red, 110VAC (2180-00203)
- TAPCO Radar Speed Monitor Sign, Aluminum, 29x23 (138890)
- TAPCO LED Sign, Forklift, Aluminum, 30" x 30 (2180-C00069)
- Tapco LED Message Displays