Shop All Traffic Signs
Tapco
Item, 3.7Height, 3.7Width
Mfr # 3337-00001
Zoro # G302698919
product price: $91.59
/ea
Free Shipping & Returns
$91.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.7
- Height 3.7
- Length 6.7
- Outside Diameter 1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapco
- MFR # 3337-00001
- Zoro # G302698919
- Country of Origin Taiwan, Province of China
- Category Traffic Signs
Dimensions
Width | 3.7 |
Height | 3.7 |
Length | 6.7 |
Outside Diameter | 1.25 |
Description
This LED Strobe Light features a built-in solar panel to recharge the NiMH battery (included) - giving you a continuous flash for five full nights. Light includes 1"W reflective strip for added visibility and an attached bracket for attaching to horizontal or vertical surfaces (mounting screws not included). 10,000-23,000 mcd.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Diamond, English, FS-DIAM-505 (FS-DIAM-505)
- AVENGER SAFETY FOOTWEAR Size 12 CROSSCUT ST, MENS PR (A7712-12W)
- ORION 36 pc Safety Flares (4715)
- LYLE Reflective Hexavalent Chromium Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle (LCU4-0723-RA_10X7)
- TAPCO Down Diagnl Rght Arrw Sign, 24" W x 12" H, 373-01757 (373-01757)
- TAPCO High Speed Limit 25 Sign, 24" x 30", HIP (373-02533)
- TAPCO Item, 3.5Height, 7.3Width (5785469)
- TAPCO Pedestrian Crossing Sign, 24" x 24", DG3 (373-03671)
- TAPCO CHIP Seal Marker, Yellow, 2-Side (566-00050)
- TAPCO Yield Sign, 24" x 24" x 24" x .080 HIP (373-04878)
- BRADY Traffic Sign, 10 in H, 14 in W, Plastic, Rectangle, English, 129499 (129499)
- Tapco Traffic Signs