Shop All Traffic Signs
Tapco
Item, 3.5Height, 7.3Width
Mfr # 5785469
Zoro # G102698881
product price: $84.89
/ea
Free Shipping & Returns
$84.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 7.3
- Height 3.5
- Outside Diameter 3.45
- Length 12.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapco
- MFR # 5785469
- Zoro # G102698881
- Country of Origin China
- Category Traffic Signs
Dimensions
Width | 7.3 |
Height | 3.5 |
Outside Diameter | 3.45 |
Length | 12.1 |
Description
This LED Solar Barricade Light takes away the worry about dead batteries. Set and forget this low-maintenance, high-function barricade light for jobsite safety zones. Light features adjustable three-way output (on/off, steady burn or flash) that's visible from 3,000'. Flashes 60x per minute. High-impact, all-weather polyethylene case withstands UV rays for long life. Solar-charged battery operates five nights after charging just one day. Light turns on at dusk and off at dawn and swivels 360° on base for maximum visibility.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEREX Fire Extinguisher, 10B:C, Purple K, 2.5 lb (B410T)
- ERGODYNE 6804 Black Skull Cap Beanie Hat with LED Lights (16803)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, L, (RWG557TL)
- LYLE Danger Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU4-0197-NP_14X10 (LCU4-0197-NP_14X10)
- TAPCO Yield Sign, 24" x 24" x 24" x .080 HIP (373-04878)
- TAPCO Traffic Sign, 36 in Height, 12 in Width, Aluminum, Vertical Rectangle, English (373-05103B)
- TAPCO Down Diagonl Lft Arrw Sign, 24" W x 12" H, 373-05060 (373-05060)
- TAPCO Pedestrian Crossng Sign, 30" x 30", DG3 FY (373-01499)
- TAPCO Down Diagnl Rght Arrw Sign, 24" W x 12" H, 373-01757 (373-01757)
- TAPCO Do Not Enter Sign, 24" x 24" x .080 HIP (373-05089)
- SIGNMISSION Speed Regulation Speed Limit 5 Mph Heavy-Gauge Aluminum Architectural Sign, 24" x 18", G-1824-22876 (A-DES-G-1824-22876)
- Tapco Traffic Signs