Shop All Floor Sign Accessories
Tapco
Indoor Flagstaff Head, Brass, 8" H
Mfr # 59203149
Zoro # G7379465
product price: $63.19
/ea
$63.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8 in
- Color Brass
- For Use With Indoor Flag Poles
- Width 1 3/4 in
- Material Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapco
- MFR # 59203149
- Zoro # G7379465
- Country of Origin United States
- Category Floor Sign Accessories
Dimensions
Height | 8 in |
Width | 1 3/4 in |
Details
Color | Brass |
For Use With | Indoor Flag Poles |
Material | Zinc |
Item | Indoor Flagstaff Head |
Description
Indoor Flagstaff Head, Height 8 in, Width 1 3/4 in, Material Zinc, Color Brass, For Use With Indoor Flag Poles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGACOMFORT Anti-Fatigue Molded Insole, Unisex, Men's 3-4, Women's 5-7, 1 Pair (PAM-W567)
- CARHARTT Rugged Flex Relaxed Fit Lightweight Short-Sleeve Shirt, Terra Cotta, Medium, REG (105701-TECMREG)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-9-PK (WM-9-PK)
- BRADY Floor Marking Tape, L, 3In W, 8In L, PK20 (104442)
- TAPCO 70LB Concrete Sign Post Base (373-00889)
- TAPCO Sign Mounting Hardware for Use on U-Channel Sign Posts, 2PK (373-00693)
- RUBBERMAID COMMERCIAL Absorbent Pad Tablet, Universal , Yellow (FG425400YEL)
- NMC C-Hook, 2" Red, Packs Of 5 (PCHR)
- MIGHTY LINE Floor Label Cover, PK50 (MLabel1013)
- TOUGH GUY Weight Ring, Coated Steel, Black (2LED3)
- MASTERVISION Floor Stand Sign Holder, 66" H (SIG07060101)
- Tapco Signs