Shop All Flags, Flares, Paddles, and Triangles
This Product is Discontinued
Tapco
Horiz Traffic Signal, Red/Grn, 3-7/8 x14x7 (Discontinued)
Mfr # 108982
Zoro # G7578821
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes (1) Green LED Bulb and (1) Red LED Bulb
- Height 7"
- Length 14"
- Diameter 3-7/8"
- Power Source Hardwire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapco
- MFR # 108982
- Zoro # G7578821
- Country of Origin Unknown
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Height | 7" |
Length | 14" |
Diameter | 3-7/8" |
Cabinet Dimensions W x D x H | 7" x 9" x 14" |
Width | 9" |
Details
Item | Horizontal Traffic Signal Light |
Includes | (1) Green LED Bulb and (1) Red LED Bulb |
Power Source | Hardwire |
Power Requirements | 120 to 277VAC |
Lens Material | Polycarbonate |
Operating Life | 100,000 hr. |
Description
Horizontal Traffic Signal Light
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.