Shop All Sign Posts
This Product is Discontinued
Tapco
Decorative Fluted Sign Post, Black (Discontinued)
Mfr # 203-11119
Zoro # G2233519
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Length 12 ft.
- Width 2-3/8"
- Depth 2-3/8"
- Material Aluminum
- Post Style Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tapco
- MFR # 203-11119
- Zoro # G2233519
- Country of Origin United States
- Category Sign Posts
Dimensions
Length | 12 ft. |
Width | 2-3/8" |
Depth | 2-3/8" |
Diameter | 2 3/8 in |
Sign Post Length | 144 in |
Sign Post Depth | 2 3/8 in |
Sign Post Diameter | 2 3/8 in |
Description
Decorative Fluted Sign Post, Round, Breakaway Feature No, Sign Post Material Aluminum, Sign Post Color Black, Sign Post Finish Powder Coated, Wall Thickness 11 ga (0.125 in), Sign Post Length 144 in, Sign Post Depth 2 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.