Shop All LED Message Displays
Tapco
Custom Backlit Sign, 2-1/4" Lx7" Wx7" H
Mfr # 140065
Zoro # G7723561
Free Shipping & Returns
$636.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Height 7 in
- Includes Pigtail Connector
- Length 2 1/4 in
- Legend/Background Color Red/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tapco
- MFR # 140065
- Zoro # G7723561
- Country of Origin United States
- Category LED Message Displays
Dimensions
Height | 7 in |
Length | 2 1/4 in |
Width | 7 in |
Details
Item | Custom Backlit Sign |
Material | Aluminum |
Includes | Pigtail Connector |
Legend/Background Color | Red/Black |
Temp. Range | -30 Degrees f to 165 Degrees F |
Voltage | 120 to 277 |
Rated Life | 100,000 hr |
Warranty | 2 yr |
Standards | UL/cUL |
Legend | CT Scan In Use |
Features | Signs are Readable In Direct Sunlight, Corrosion Resistant Cabinet |
Watts | 4 W |
Description
Custom Backlit Sign, Voltage 120 to 277, Watts 4 W, Length 2 1/4 in, Width 7 in, Height 7 in, Legend/Background Color Red/Black, Material Aluminum, Temp. Range -30 Degrees f to 165 Degrees F, Rated Life 100,000 hr, Standards UL/cUL, Includes Pigtail Connector, Warranty 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Mechanics Gloves, XL ( 10 ), Brown (PD5931XL)
- MUCK BOOT CO Women's Outscape Slip On (OSSW000 M 080)
- EDGE EYEWEAR Safety Glasses, Clear Polycarbonate Lens, Anti-Scratch (XB131AR)
- RIVER CITY Rainsuit, 3 Piece, Medium, Yellow (MCS2003M)
- TAPCO LED Traffic Signal Light, Red/Ylw/Green (116880)
- TAPCO LED Stop Sign, Stop, Aluminum, 36" x 36 (2180-00205)
- TAPCO LED Stop Sign 30" W, 30" H (2180-00209)
- TAPCO LED Stop Sign, Stop, Aluminum, 36" x 36 (2180-00208)
- TAPCO LED Traffic Sign, 36" 36" H (2180-00232)
- TAPCO Radar Speed Monitor Sign, Aluminum, 29x23 (138890)
- TAPCO LED Warning Systems, Aluminum, 36" x 30 (600084)
- Tapco Signs