Shop All LED Message Displays
Tapco
Custom Backlit Sign, 2-1/4" Lx7" Wx7" H
Mfr # 140062
Zoro # G7723640
Free Shipping & Returns
$620.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Standards UL/cUL
- Legend/Background Color Red/Black
- Length 2 1/4 in
- Height 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tapco
- MFR # 140062
- Zoro # G7723640
- Country of Origin United States
- Category LED Message Displays
Dimensions
Length | 2 1/4 in |
Height | 7 in |
Width | 7 in |
Details
Item | Custom Backlit Sign |
Material | Aluminum |
Standards | UL/cUL |
Legend/Background Color | Red/Black |
Legend | X-Ray In Use |
Temp. Range | -30 Degrees f to 165 Degrees F |
Warranty | 2 yr |
Includes | Pigtail Connector |
Voltage | 120 to 277 |
Rated Life | 100,000 hr |
Watts | 4 W |
Features | Signs are Readable In Direct Sunlight, Corrosion Resistant Cabinet |
Description
Custom Backlit Sign, Voltage 120 to 277, Watts 4 W, Length 2 1/4 in, Width 7 in, Height 7 in, Legend/Background Color Red/Black, Material Aluminum, Temp. Range -30 Degrees f to 165 Degrees F, Rated Life 100,000 hr, Standards UL/cUL, Includes Pigtail Connector, Warranty 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Jacket Iron-Tuff Jackoat Navy Large (0342RNAVLAR)
- ZORO SELECT Reflective Marking Tape, Solid, White, 6" W (RF9WT)
- RAE Pavement Stencil, Motorcycle, STL-108-70616 (STL-108-70616)
- 3M Pipe Cast-In, 3 In., For Plastic Pipe (3PCID)
- TAPCO LED Sign, Forklift, Aluminum, 30" x 30 (2180-C00069)
- TAPCO Radar Speed Monitor Sign, Aluminum, 29x23 (138840)
- TAPCO Radar Speed Monitor Sign, Aluminum, 29x23 (138841)
- TAPCO Safe Pace 100, Radar Feedback Sign, Solar, With Dolly (128877)
- TAPCO Safe Pace 100, Radar Feedback Sign, Solar, White Face (1485-00071)
- TAPCO Blinkersign, R1-1, 30in, Stop, DG3, Red, 110VAC (2180-00203)
- BLINKERSIGNS Blinkersign, R1-1, 24in, Stop, DG3, Red, Solar (2180-00235)
- Tapco LED Message Displays