Shop All LED Message Displays
Tapco
Custom Backlit Sign, 2-1/4" Lx7" Wx7" H
Mfr # 140061
Zoro # G7723613
product price: $631.99
/ea
Free Shipping & Returns
$631.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Legend/Background Color Red/Black
- Features Signs are Readable In Direct Sunlight, Corrosion Resistant Cabinet
- Height 7 in
- Voltage 120 to 277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapco
- MFR # 140061
- Zoro # G7723613
- Country of Origin United States
- Category LED Message Displays
Dimensions
Height | 7 in |
Width | 7 in |
Length | 2 1/4 in |
Details
Item | Custom Backlit Sign |
Material | Aluminum |
Legend/Background Color | Red/Black |
Features | Signs are Readable In Direct Sunlight, Corrosion Resistant Cabinet |
Voltage | 120 to 277 |
Rated Life | 100,000 hr |
Includes | Pigtail Connector |
Warranty | 2 yr |
Temp. Range | -30 Degrees f to 165 Degrees F |
Watts | 4 W |
Standards | UL/cUL |
Legend | Laser In Use |
Description
Custom Backlit Sign, Voltage 120 to 277, Watts 4 W, Length 2 1/4 in, Width 7 in, Height 7 in, Legend/Background Color Red/Black, Material Aluminum, Temp. Range -30 Degrees f to 165 Degrees F, Rated Life 100,000 hr, Standards UL/cUL, Includes Pigtail Connector, Warranty 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAT FOOTWEAR Size 9W Men's Wellington Boot Steel Work Boot, Brown (P89516)
- KLEENGUARD Coated Gloves, Foam Nitrile, XL, Black, PR (40228)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 13, White, PR (1607-13R)
- LYLE ADA Handicapped Parking Sign, 18" x 12, HC-014L-12HA (HC-014L-12HA)
- TAPCO Vertical Traffic Signal Light (143468)
- TAPCO Radar Speed Monitor Sign, Aluminum, 29x23 (138840)
- TAPCO LED Stop Sign, Stop, Aluminum, 36" x 36 (2180-00208)
- TAPCO LED Warning Systems, Aluminum, 36" x 30 (600084)
- TAPCO LED Traffic Signal Light, Red/Ylw/Green (116880)
- TAPCO LED Traffic Sign, 30" W, 30" (2180-00214)
- CM GLOBAL Custom Backlit Sign, Plastic, 2-13/64" W (AC-01-RC)
- Tapco Signs