Shop All LED Message Displays
Tapco
Custom Backlit Sign, 2-1/4" Lx34" Wx7" H
Mfr # 132504
Zoro # G7723570
Free Shipping & Returns
$1,253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Features Signs are Readable In Direct Sunlight, Corrosion Resistant Cabinet
- Width 34 in
- Watts 31 W
- Includes Pigtail Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tapco
- MFR # 132504
- Zoro # G7723570
- Country of Origin United States
- Category LED Message Displays
Dimensions
Width | 34 in |
Length | 2 1/4 in |
Height | 7 in |
Details
Item | Custom Backlit Sign |
Material | Aluminum |
Features | Signs are Readable In Direct Sunlight, Corrosion Resistant Cabinet |
Watts | 31 W |
Includes | Pigtail Connector |
Rated Life | 100,000 hr |
Temp. Range | -30 Degrees f to 165 Degrees F |
Legend | Pharmacy Drive Up |
Legend/Background Color | Green/Black |
Standards | UL/cUL |
Warranty | 5 yr |
Voltage | 120 to 277 |
Description
Custom Backlit Sign, Voltage 120 to 277, Watts 31 W, Length 2 1/4 in, Width 34 in, Height 7 in, Legend/Background Color Green/Black, Material Aluminum, Temp. Range -30 Degrees f to 165 Degrees F, Rated Life 100,000 hr, Standards UL/cUL, Includes Pigtail Connector, Warranty 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Danger Tag By The Roll, 6-1/4X3, PK100 (TAR404)
- TUCKER Head Gear With Face Shield (99942)
- PYRAMEX Micro-Foam Nitrile Gloves with Dotted Palms and Thumb Crotch, Size M, 12PK (GL603DPC5M)
- CONDOR Leather Drivers Gloves, Pigskin, M, PR (1VT44)
- TAPCO Vertical Traffic Signal Light (143468)
- TAPCO Custom Backlit Sign, 2-1/4" Lx7" Wx7" H (140061)
- TAPCO Radar Speed Monitor Sign, Aluminum, 29x23 (138840)
- TAPCO LED Traffic Sign, 36" 36" H (2180-00232)
- TAPCO Radar Speed Monitor Sign, Aluminum, 29x23 (138841)
- TAPCO LED Stop Sign, Stop, Aluminum, 36" x 36 (2180-00208)
- TAPCO LED Warning Systems, Aluminum, 36" x 30 (600084)
- Tapco Signs