Shop All LED Message Displays
Tapco
Custom Backlit Sign, 2-1/4" Lx34" Wx7" H
Mfr # 132502
Zoro # G7723631
Free Shipping & Returns
$1,296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Features Signs are Readable In Direct Sunlight, Corrosion Resistant Cabinet
- Includes Pigtail Connector
- Legend/Background Color Green/Black
- Temp. Range -30 Degrees f to 165 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tapco
- MFR # 132502
- Zoro # G7723631
- Country of Origin United States
- Category LED Message Displays
Dimensions
Height | 7 in |
Length | 2 1/4 in |
Width | 34 in |
Details
Item | Custom Backlit Sign |
Material | Aluminum |
Features | Signs are Readable In Direct Sunlight, Corrosion Resistant Cabinet |
Includes | Pigtail Connector |
Legend/Background Color | Green/Black |
Temp. Range | -30 Degrees f to 165 Degrees F |
Standards | UL/cUL |
Legend | Pick Up/Drop Off |
Warranty | 5 yr |
Voltage | 120 to 277 |
Rated Life | 100,000 hr |
Watts | 43 W |
Description
Custom Backlit Sign, Voltage 120 to 277, Watts 43 W, Length 2 1/4 in, Width 34 in, Height 7 in, Legend/Background Color Green/Black, Material Aluminum, Temp. Range -30 Degrees f to 165 Degrees F, Rated Life 100,000 hr, Standards UL/cUL, Includes Pigtail Connector, Warranty 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Breathable Protection Coverall, M, Hood, Medium, 25 PK (43170)
- LYLE Video Surveillance Notice, Aluminm, 10"x7" (LCU5-0055-NA_10X7)
- M-SAFE BY MAJESTIC High Visibility Vest, Yellow, XL (75-3207-XL)
- MCR SAFETY Utility Clip Dielectric Black (UCDB)
- TAPCO Safe Pace 100, Radar Feedback Sign, Solar, White Face (1485-00071)
- TAPCO Custom Backlit Sign, 2-1/4" Lx7" Wx7" H (140061)
- TAPCO LED Traffic Sign, 30" W, 30" (2180-00214)
- TAPCO Vertical Traffic Signal Light (143468)
- TAPCO Safe Pace 100, Radar Feedback Sign, Solar, With Dolly (128877)
- TAPCO LED Stop Sign 30" W, 30" H (2180-00209)
- TAPCO LED Stop Sign, Stop, Aluminum, 36" x 36 (2180-00208)
- Tapco Signs