Shop All LED Message Displays
Tapco
Custom Backlit Sign, 2-1/4" Lx18" Wx7" H
Mfr # 151705
Zoro # G7723589
Free Shipping & Returns
$948.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Standards UL/cUL
- Length 2 1/4 in
- Legend Laser On Do Not Enter
- Legend/Background Color Red/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tapco
- MFR # 151705
- Zoro # G7723589
- Country of Origin United States
- Category LED Message Displays
Dimensions
Length | 2 1/4 in |
Height | 7 in |
Width | 18 in |
Details
Item | Custom Backlit Sign |
Material | Aluminum |
Standards | UL/cUL |
Legend | Laser On Do Not Enter |
Legend/Background Color | Red/Black |
Rated Life | 100,000 hr |
Voltage | 120 to 277 |
Includes | Pigtail Connector |
Features | Signs are Readable In Direct Sunlight, Corrosion Resistant Cabinet |
Warranty | 2 yr |
Temp. Range | -30 Degrees f to 165 Degrees F |
Watts | 7 W |
Description
Custom Backlit Sign, Voltage 120 to 277, Watts 7 W, Length 2 1/4 in, Width 18 in, Height 7 in, Legend/Background Color Red/Black, Material Aluminum, Temp. Range -30 Degrees f to 165 Degrees F, Rated Life 100,000 hr, Standards UL/cUL, Includes Pigtail Connector, Warranty 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BILCO CO Bilco® LU-4 Aluminum Ladder Safety Post (LU-4)
- GEORGIA BOOT Hammer Internal Metatarsal Steel Toe Work Boot, 10W (G6315)
- PERMATEX Permatex Mechanics Glove, 85315 (85315)
- MUCK BOOT CO Men's Outscape Slip On (OSS001 M 115)
- TAPCO Radar Speed Monitor Sign, Aluminum, 29x23 (138890)
- TAPCO LED Traffic Sign, 30" W, 30" (2180-00214)
- TAPCO Blinkersign, R1-1, 30in, Stop, DG3, Red, 110VAC (2180-00203)
- TAPCO LED Stop Sign, Stop, Aluminum, 36" x 36 (2180-00208)
- TAPCO LED Traffic Signal Light, Red/Ylw/Green (116880)
- TAPCO Custom Backlit Sign, 2-1/4" Lx7" Wx7" H (140061)
- NMC Virtual Led Sign Projector: Exit (VSP3)
- Tapco LED Message Displays