Shop All LED Message Displays
Tapco
Custom Backlit Sign, 2-1/4" Lx12" Wx12" H
Mfr # 140070
Zoro # G7723543
product price: $878.99
/ea
Free Shipping & Returns
$878.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Temp. Range -30 Degrees f to 165 Degrees F
- Length 2 1/4 in
- Height 12 in
- Rated Life 100,000 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapco
- MFR # 140070
- Zoro # G7723543
- Country of Origin United States
- Category LED Message Displays
Dimensions
Length | 2 1/4 in |
Height | 12 in |
Width | 12 in |
Details
Item | Custom Backlit Sign |
Material | Aluminum |
Temp. Range | -30 Degrees f to 165 Degrees F |
Rated Life | 100,000 hr |
Legend/Background Color | Red/Black |
Watts | 6 W |
Standards | UL/cUL |
Legend | Sleep Study In Progress Do Not Enter |
Warranty | 2 yr |
Features | Signs are Readable In Direct Sunlight, Corrosion Resistant Cabinet |
Includes | Pigtail Connector |
Voltage | 120 to 277 |
Description
Custom Backlit Sign, Voltage 120 to 277, Watts 6 W, Length 2 1/4 in, Width 12 in, Height 12 in, Legend/Background Color Red/Black, Material Aluminum, Temp. Range -30 Degrees f to 165 Degrees F, Rated Life 100,000 hr, Standards UL/cUL, Includes Pigtail Connector, Warranty 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Antistatic Gloves, XL, Foamed, PR (11-100)
- ANSELL Isolation Gown, Yellow, 3XL, PK40 (683000)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-11-0900)
- STI Bopper Stopper for Keyless Lock - Smoke Color; Helps protect against vandalism and damage; Spring lo (STI-6521-S)
- TAPCO Blinkersign, R1-1, 30in, Stop, DG3, Red, 110VAC (2180-00203)
- TAPCO Radar Speed Monitor Sign, Aluminum, 29x23 (138841)
- TAPCO Vertical Traffic Signal Light (143468)
- TAPCO LED Sign, Forklift, Aluminum, 30" x 30 (2180-C00069)
- TAPCO LED Stop Sign, Stop, Aluminum, 36" x 36 (2180-00205)
- TAPCO Radar Speed Monitor Sign, Aluminum, 29x23 (138840)
- TAPCO LED Warning Systems, Aluminum, 36" x 30 (600084)
- Tapco LED Message Displays