Shop All LED Message Displays
Tapco
Custom Backlit Sign, 2-1/4" Lx11" Wx8" H
Mfr # 140063
Zoro # G7723595
Free Shipping & Returns
$828.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Legend X-Ray In Use
- Temp. Range -30 Degrees f to 165 Degrees F
- Voltage 120 to 277
- Warranty 2 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tapco
- MFR # 140063
- Zoro # G7723595
- Country of Origin United States
- Category LED Message Displays
Dimensions
Length | 2 1/4 in |
Height | 8 in |
Width | 11 in |
Details
Item | Custom Backlit Sign |
Material | Aluminum |
Legend | X-Ray In Use |
Temp. Range | -30 Degrees f to 165 Degrees F |
Voltage | 120 to 277 |
Warranty | 2 yr |
Legend/Background Color | Red/White |
Includes | Pigtail Connector |
Features | Signs are Readable In Direct Sunlight, Corrosion Resistant Cabinet |
Watts | 8 W |
Rated Life | 100,000 hr |
Standards | UL/cUL |
Description
Custom Backlit Sign, Voltage 120 to 277, Watts 8 W, Length 2 1/4 in, Width 11 in, Height 8 in, Legend/Background Color Red/White, Material Aluminum, Temp. Range -30 Degrees f to 165 Degrees F, Rated Life 100,000 hr, Standards UL/cUL, Includes Pigtail Connector, Warranty 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Arc Flash Full Body Harness, M, Nomex(R)/Kevlar(R) (1100940)
- BRADY Label, 5/8 in Height, 5/8 in Width (118821)
- BOWMAN DISPENSERS Glove Dispenser, Metal, Black, Divided (GL002-0420)
- EDWARDS SIGNALING Multiple Tone Signal, 120VAC, 0.36A, Gray (5532M-N5)
- TAPCO Radar Speed Monitor Sign, Aluminum, 29x23 (138890)
- TAPCO LED Traffic Sign, 36" 36" H (2180-00232)
- TAPCO LED Traffic Sign, 30" W, 30" (2180-00214)
- TAPCO LED Traffic Signal Light, Red/Ylw/Green (116880)
- TAPCO Radar Speed Monitor Sign, Aluminum, 29x23 (138841)
- TAPCO LED Warning Systems, Aluminum, 36" x 30 (600084)
- HY-KO LED Message Board, PK2 (LED-MB1)
- Tapco LED Message Displays