Shop All Sign Posts
This Product is Discontinued
Tapco
Ceiling Mount Sign Post, L, 7 in L, Alum (Discontinued)
Mfr # 108993
Zoro # G5546493
This Product is Discontinued
Key Features
- Length 7"
- Width 4"
- Depth 2"
- Material Aluminum
- Post Style L-Shaped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapco
- MFR # 108993
- Zoro # G5546493
- Country of Origin United States
- Category Sign Posts
Dimensions
Length | 7" |
Width | 4" |
Depth | 2" |
Details
Material | Aluminum |
Post Style | L-Shaped |
Color | Bronze |
For Use With | LED Parking Ramp Signs and Signals |
Finish | Duranodic |
Item | Ceiling Mount Sign Post |
Includes | Mounting Extrusion, Set Screw |
Description
Ceiling Mount Sign Post
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.