Shop All Sign Post Accessories
This Product is Discontinued
Tapco
Breakaway Round Post Kit, 10 in. W (Discontinued)
Mfr # 373-90001
Zoro # G1985669
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Sub-Category Post Installation Tools
- Color Silver
- For Use With Traffic Signs
- Height 120 in
- Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapco
- MFR # 373-90001
- Zoro # G1985669
- Country of Origin United States
- Category Sign Post Accessories
Dimensions
Height | 120 in |
Length | 10 in |
Width | 10 in |
Sign Post Depth | 2 3/8 in |
Compatible Sign Post Size | 2 3/8 in |
Sign Post Length | 120 in |
Sign Post Width | 2 3/8 in |
Description
Breakaway Round Post Kit, Includes Post Yes, Sign Post Style Round, Breakaway Feature Yes, Sign Post Material Steel, Sign Post Color Silver, Sign Post Finish Galvanized, Sign Post lb./ft. 120 in, Wall Thickness 13 ga (0.095 in)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.