Shop All LED Message Displays
Tapco
Blinkersign, S1-1, 30in, School Xing, DG3, FYG, Solar
Mfr # 2180-00202
Zoro # G6335052
Free Shipping & Returns
$1,558.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend School Crossing
- LED Color Amber
- Legend/Background Color Black/Fluorescent Yellow Green
- Standards FHWA Minimum Retroreflectivity, MUTCD Standards
- MUTCD Code S1-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tapco
- MFR # 2180-00202
- Zoro # G6335052
- Country of Origin United States
- Category LED Message Displays
Dimensions
Sign Height | 30 in |
Sign Width | 30 in |
Width | 30" |
Height | 30" |
Solar Panel Dimensions | 14 in x 15 1/2 in |
Mounting Hole Dia. | 0.375 in |
Enclosure Dimensions | 23 in x 2 3/8 in |
Description
LED School Zone Sign, LED Sign Type Crossing Sign, Sign Legend School Crossing, Sign Header Text Color Black, Sign Legend Style Symbol, Background Color Fluorescent Yellow-Green, MUTCD Compliant Sign Yes, MUTCD Code S1-1, MUTCD Sign Description School
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UTILITY PRO High-visibility Polyester/Nylon Hi-Vis Jacket size UHV821-M (UHV821-M)
- PIP PIP® 33-G125/S G-Tek® GP„¢ General Duty Nylon Glove, Polyurethane Coated, Gray, S (33-G125/S)
- ACCUFORM Emergency Sign, Weather Shelter Area, 8X8 (PSP252)
- ERGODYNE Support, Back, 2000SF, Md, Black (11283)
- TAPCO Radar Speed Monitor Sign, Aluminum, 29x23 (138840)
- TAPCO LED Traffic Signal Light, Red/Ylw/Green (116880)
- TAPCO LED Warning Systems, Aluminum, 36" x 30 (600084)
- TAPCO LED Stop Sign, Stop, Aluminum, 36" x 36 (2180-00205)
- TAPCO LED Stop Sign, Stop, Aluminum, 36" x 36 (2180-00208)
- TAPCO Radar Speed Monitor Sign, Aluminum, 29x23 (138890)
- NMC Virtual Led Sign Projector (VSP4)
- Tapco LED Message Displays