Shop All LED Message Displays
Tapco
Blinkersign, R2-1, 24inx30in, Speed Limit 25, DG3 White, Solar
Mfr # 2180-00285-25
Zoro # G4156778
product price: $1,907.99
/ea
Free Shipping & Returns
$1,907.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Speed Limit 25
- Character Height 10 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapco
- MFR # 2180-00285-25
- Zoro # G4156778
- Country of Origin United States
- Category LED Message Displays
Dimensions
Character Height | 10 in |
Sign Width | 24 in |
Sign Height | 28 in |
Solar Panel Dimensions | 14 in x 15 1/2 in |
Battery Size | 4.8V |
Mounting Hole Dia. | 0.375 in |
Description
LED Traffic Sign, LED Sign Type Speed Limit Sign, Series BlinkerSign, Sign Legend Speed Limit 25, Sign Header Text Color Black, Sign Legend Style Text, Background Color White, MUTCD Compliant Sign Yes, MUTCD Code R2-1, MUTCD Sign Description Speed Limit
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Front Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Hi-Vis Pink (19453)
- RADIANS Mirage Small Eyewear 1 each Clear (GLS112-CL)
- ALLEN CO Defender Foldable Safety Earmuffs, 26dB NRR, ANSI S3.19 & CE EN352-1 Protection Rated, Black/Gray (2336)
- SCHNEIDER ELECTRIC Tower Light Sounder Tier, 70mm, 12-48VDC (XVBC9B)
- TAPCO LED Traffic Signal Light, Red/Ylw/Green (116880)
- TAPCO LED Stop Sign, Stop, Aluminum, 36" x 36 (2180-00205)
- TAPCO Vertical Traffic Signal Light (143468)
- TAPCO Safe Pace 100, Radar Feedback Sign, Solar, White Face (1485-00071)
- TAPCO Radar Speed Monitor Sign, Aluminum, 29x23 (138841)
- TAPCO Safe Pace 100, Radar Feedback Sign, Solar, With Dolly (128877)
- AERO Aero 5602 16 Oz. Finale Quick Detailer And Final Wipe Down; Aluminum Bottle (5602)
- Tapco Signs