Shop All LED Message Displays
Tapco
Blinkersign, R2-1, 18inx24in, Speed Limit 5, DG3 White, Solar
Mfr # 2180-C00103-5
Zoro # G4156796
product price: $1,774.99
/ea
Free Shipping & Returns
$1,774.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Speed Limit 5
- Character Height 8 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapco
- MFR # 2180-C00103-5
- Zoro # G4156796
- Country of Origin United States
- Category LED Message Displays
Dimensions
Character Height | 8 in |
Sign Height | 30 in |
Sign Width | 18 in |
Mounting Hole Dia. | 0.375 in |
Solar Panel Dimensions | 14 in x 15 1/2 in |
Battery Size | 4.8V |
Description
LED Traffic Sign, LED Sign Type Speed Limit Sign, Series BlinkerSign, Sign Legend Speed Limit 5, Sign Header Text Color Black, Sign Legend Style Text, Background Color White, MUTCD Compliant Sign Yes, MUTCD Code R2-1, MUTCD Sign Description Speed Limit
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR D-Ring Plate Anchor, 4 in. L (G7435H)
- SIGNMISSION OSHA Notice Sign, 5" Height, 7" Width, Elevator Machine Room Authorized Personnel Sign, Landscape (OS-NS-D-57-L-11729)
- ERB SAFETY Safety Vest, ANSI, Hi-Viz, Lime, 6X (62196)
- INDUSTRIAL SCIENTIFIC Docking Station, iBrid MX6 (18109329-131)
- TAPCO LED Traffic Sign, 30" W, 30" (2180-00214)
- TAPCO Radar Speed Monitor Sign, Aluminum, 29x23 (138890)
- TAPCO LED Warning Systems, Aluminum, 36" x 30 (600084)
- TAPCO Custom Backlit Sign, 2-1/4" Lx7" Wx7" H (140061)
- TAPCO LED Stop Sign 30" W, 30" H (2180-00209)
- TAPCO LED Stop Sign, Stop, Aluminum, 36" x 36 (2180-00208)
- COSCO LED "OPEN" Sign- 10 1/2: x 20 1/8"- Red & Blue Graphics (CO30598)
- Tapco LED Message Displays