Shop All LED Message Displays
Tapco
Blinkersign, R2-1, 18inx24in, Speed Limit 10, DG3 White, Solar
Mfr # 2180-C00344
Zoro # G4156811
product price: $1,877.99
/ea
Free Shipping & Returns
$1,877.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend Speed Limit 10
- Sign Material Aluminum
- Character Height 8 in
- Sign Mounting Style Mounting Holes
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapco
- MFR # 2180-C00344
- Zoro # G4156811
- Country of Origin United States
- Category LED Message Displays
Dimensions
Character Height | 8 in |
Sign Height | 30 in |
Sign Width | 18 in |
Solar Panel Dimensions | 14 in x 15 1/2 in |
Mounting Hole Dia. | 0.375 in |
Battery Size | 4.8V |
Description
LED Traffic Sign, LED Sign Type Speed Limit Sign, Series BlinkerSign, Sign Legend Speed Limit 10, Sign Header Text Color Black, Sign Legend Style Text, Background Color White, MUTCD Compliant Sign Yes, MUTCD Code R2-1, MUTCD Sign Description Speed Limit
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CESTUS Work Gloves , Gen-U 925 #6015 PR (Rum 6015 2XL)
- LYLE Refl Alum Danger Battery, 10"x7", LCU4-0440-RA_10X7 (LCU4-0440-RA_10X7)
- TINGLEY RUBBER Xl Blk Rubber Overshoe (1300XL)
- DISASTER MANAGEMENT SYSTEMS Pediatric Patient Victim Cards, PK32 (DMS-05873)
- TAPCO Vertical Traffic Signal Light (143468)
- TAPCO Safe Pace 100, Radar Feedback Sign, Solar, White Face (1485-00071)
- TAPCO Radar Speed Monitor Sign, Aluminum, 29x23 (138890)
- TAPCO LED Stop Sign, Stop, Aluminum, 36" x 36 (2180-00208)
- TAPCO LED Stop Sign, Stop, Aluminum, 36" x 36 (2180-00205)
- TAPCO Horizontal Traffic Signal Light (143467)
- NMC Virtual Led Sign Projector: Exit (VSP3)
- Tapco Signs