Tapco

Blinkersign, R1-1, 24in, Stop, AC, Indoor (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all LED Message Displays

Key Features

  • Legend Stop
  • Sign Width 24 in
  • Legend/Background Color White/Red
  • LED Color Red
  • MUTCD Code R1-1
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Sign Width 24 in
Sign Height 24 in
Mounting Hole Dia. 0.375 in

Description

LED Indoor Stop Sign, LED Sign Type Flashing Traffic Control Sign, Sign Legend Stop, Sign Header Text Color White, Sign Legend Style Text, Background Color Red, MUTCD Compliant Sign Yes, MUTCD Code R1-1, MUTCD Sign Description Stop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products