Shop All Changeable Message Signs
Tapco
Blank Sign, 12" W, 18" H, Aluminum
Mfr # 037-00286
Zoro # G3849947
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend No Legend
- Width 12"
- Height 18"
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapco
- MFR # 037-00286
- Zoro # G3849947
- Country of Origin United States
- Category Changeable Message Signs
Dimensions
Width | 12" |
Height | 18" |
Details
Item | Blank Sign |
Legend | No Legend |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | Post Mounting |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.08 in |
Legend Style | Blank |
Standards | MUTCD |
Double-Sided | No |
Glow In The Dark | No |
Product Type | Blank Sign |
Description
Blank Sign, Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Neoprene Plain Toe Boot (12.5 inch), PR (MB916B)
- ENPAC Drum Spill Containment Pallet, 24 gal Spill Capacity, 4 Drum (5760-YE-G)
- HY-KO Caution Slippery When Wet Sign 10" x 14", 5PK, A20374 (A20374)
- CARHARTT OV4277 W RlxdFit WshDck Lnd MckNck Vst (104224-211)
- CONDOR Safety Sign, 14"W, 10" H, 0.040" Thick, PK10 (486U60)
- NMC Danger Sign, 20" W, 14" H, English, Vinyl, White, Sign Shape: Rectangle (D1PC)
- CAR DEALER DEPOT Jumbo Car Bows: Gold (531-GO)
- EZ LINE Snap Key Tags: Blue Pk (391-Blue)
- EZ LINE Curb Sign (Minimum Order Of 2): Welcome Open For Business (903-WEL)
- ACCUFORM Accuform Sign Holder Bracket for Fences, 4-1/2"x3-1/2"x1", Steel (HSR270)
- LYLE Danger Sign, Slf-Adhesv Mount, 14inWx10inH (U3-1059-RD_14X10)
- Tapco Changeable Message Signs