Shop All Sign Post Accessories
Tapco
Anti-Vandal Sign Mounting Bracket, for 2-3/8in DiameterPost
Mfr # 101799
Zoro # G5827561
product price: $74.75
/ea
$74.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Sign Brackets and Hardware
- Color Silver
- For Use With 2 3/8 in OD Round Post
- Includes Installation Tool, (2) Mounting Brackets, Anti-Vandal Nuts
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapco
- MFR # 101799
- Zoro # G5827561
- Country of Origin United States
- Category Sign Post Accessories
Dimensions
Compatible Sign Post Size | 2 3/8 in |
Details
Sub-Category | Sign Brackets and Hardware |
Item | Sign Mounting Brackets Kit |
Color | Silver |
For Use With | 2 3/8 in OD Round Post |
Includes | Installation Tool, (2) Mounting Brackets, Anti-Vandal Nuts |
Material | Aluminum |
Finish | Unfinished |
Compatible Sign Post | 2 3/8 in Round |
Mounts To | Sign Post |
Compatible Sign Post Style | Round |
Mounting Bracket Adjustment Angle | No Adjustment |
Mounting Bracket Style | No Series |
Mounting Bracket Type | Post Top |
Hardware Type | Vandal Resistant Mounting Bracket |
Mounting Bracket Attachment Method | Clamp-On |
Number of Sides | 1 |
Description
Sign Mounting Brackets Kit, Mounts To Sign Post, Compatible Sign Post 2 3/8 in Round, Post Top, Vandal Resistant Mounting Bracket, Mounting Bracket Attachment Method Clamp-On, Mounting Bracket Style No Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Ramp Edge, Nitrile Rubber, 3 ft Long x 2 in Wide, 3/4 in Thick (551F0003BL)
- MCR SAFETY NitriShield, Nitrile Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, 2XL, 1000 PK, Green (60035GXXL)
- BRADY Clip Sleeve Wire Mrkrs, 2, Blk/Wht, PK10, SCN09-2 (SCN09-2)
- TILLMAN Blue Jacket size XL (6230BXL)
- TAPCO Bolt Assembly, Anti-Vandal, PK50 (M2G-BTP)
- TAPCO Street Sign Mounting Bracket, Round, 12 In (037-00224)
- TAPCO Sign Backer, for mounting signs on cyclone fencing (037-00107)
- TAPCO Sign Mounting Brackets, Aluminum, PR (037-00012B)
- TAPCO Sign Mounting Brackets, 36 In. L, PR (037-00011)
- TAPCO Wing, Cross Street Sign Bracket (037-00007)
- BRADY Sign Post, 8 ft. L, Composite, White, 97207 (97207)
- Tapco Sign Post Accessories