Shop All Sign Posts
This Product is Discontinued
Tapco
Anchor for U-Channel Post Red Oxide Primer, ft. Steel (Discontinued)
Mfr # 034-00093
Zoro # G5519534
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 30 in
- Width 1.90" (Pole)
- Material Steel
- Post Style U-Channel
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapco
- MFR # 034-00093
- Zoro # G5519534
- Country of Origin United States
- Category Sign Posts
Dimensions
Length | 30 in |
Width | 1.90" (Pole) |
Diameter | 1.90" (Pole) |
Sign Post Depth | 8 in |
Sign Post Length | 15 in |
Sign Post Width | 10 in |
Compatible Sign Post Size | 2 lb/ft |
Mounting Hole Dia. | 0.375 in |
Description
Anchor for U-Channel Post, Sign Post Anchor For Ground Type Standard Soil, Compatible Sign Post 2 lb/ft U-Channel, Steel, Sign Post Anchor Finish Painted, Breakaway Feature Yes, Number of Anchor Holes 0, Mounting Hole Dia. 0.375 in, Includes Mounting Hardware Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.