Shop All Sign Posts
Tapco
Anchor for Square Post, Steel
Mfr # 054-00038
Zoro # G4156708
original price:
$64.11
15% off
Sold in multiples of 2 for $107.98
$107.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48 in
- Width 2-1/4"
- Depth 2-1/4"
- Material Galvanized steel
- Post Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tapco
- MFR # 054-00038
- Zoro # G4156708
- Country of Origin United States
- Category Sign Posts
Dimensions
Length | 48 in |
Width | 2-1/4" |
Depth | 2-1/4" |
Sign Post Depth | 2 1/4 in |
Sign Post Width | 2 1/4 in |
Sign Post Length | 48 in |
Compatible Sign Post Size | 2 in x 2 in |
Mounting Hole Dia. | 0.375 in |
Description
Anchor for Square Post, Sign Post Anchor For Ground Type Asphalt, Concrete, Standard Soil, Compatible Sign Post 2 in x 2 in Square, Steel, Sign Post Anchor Finish Galvanized, Breakaway Feature No, Number of Anchor Holes 0, Mounting Hole Dia. 0.375 in, Includes Mounting Hardware No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETYSHIRTZ SS360 Basic Class 3 Long Sleeve T-Shirt w/ vented sides, Safety Green, 3XL (45120418XXXL)
- PIONEER Safety Vest, Mesh, Hi-Vis Yellow, 3XL (V1060360U-3XL)
- 5.11 Mens Cargo Pants, Size 34" x 30", Black (74439)
- VF IMAGEWEAR Flame Resistant Collared Shirt, Khaki, ExcelFR(R), 88%, XL (SLW2KH RG XL)
- TAPCO Black Installation Tool ; ft. Aluminum (037-00080)
- TAPCO Sign Post, Silver, Steel, 10 ft L (1603-00005)
- TAPCO Utility Dome Marker, 66 in. H, Green/White (113781C)
- TAPCO Sign Post, Silver, Steel, 10 ft L (054-00023)
- TAPCO Utility Dome Marker, 66in.H, Yllw/Blk/Wht (113778A)
- TAPCO Sign Post 14 ga. Galvanized, ft. Galvanized steel (1603-00003)
- TAPCO Sign Post, Green, Steel, 12 ft L (054-00006)
- Tapco Signs